ORN 4688R AVOCET EARTHPRO GRS JACKET BLACK GRAPHITE S
ORN CLOTHING 4688 EARTHPRO AVOCET JACKET BLACK/GRAPHITE
See technical informationReferences
Orn:4688-BLK/GRPH-S
Rubix:239A6045
EAN:5055748775159

Product details : ORN 4688R AVOCET EARTHPRO GRS JACKET BLACK GRAPHITE S
Technical specifications
Attributes
| Colour | black |
|---|---|
| Size | s |
| Main material | polyester |
| Secondary colour | no secondary color |
| Material | 100% recycled polyester |
Show UNSPSC/ECL@SS
£ 61.60 excl. VAT
/ Each
£ 73.92 incl. VAT
- Delivery usually within ( 3 ) days
