References
Helly Hansen:76211_590-S
Rubix:366A9885
Manufacturer :76211_590-S
EAN:7040057553701



Documents
Product details : HELLYHAN 76211_590-S BERGHOLM JACKET NAVY S
Strengths
•Two chest pockets with zippers|•Sleeve pocket with zipper|•Two pockets at front with push buttons|•Inner pocket with Hook & Loop closure
Technical specifications
Attributes
| Colour | navy |
|---|---|
| Size | s |
| Main material | polyester |
| Secondary colour | no secondary color |
| Grammage | 197 g/m² |
| Material | 100% polyester |
Show UNSPSC/ECL@SS
£ 93.42 excl. VAT
/ Each
£ 112.10 incl. VAT
- Usually arrives within 14 working days
