References
Orn:4200-4XL-BK
Rubix:2585859
EAN:5055748724294

Product details : ORN 4200 TERN SOFTSHELL BLACK 4XL
High performance technical fabric
Water resistant and breathable.
Smart corporate appearance.
Very comfortable to wear.
Adjustable cuff design - causes no wearer discomfort.
Three external pockets with zip closures.
High Quality YKK Main Zip
Internal mobile phone pocket and twin pen pocket.
Elasticated hem with side adjusters.
Twin needle stitched seams for durability.
Technical specifications
Attributes
| Colour | black |
|---|---|
| Size | 4xl |
| Main material | polyester |
| Secondary colour | no secondary color |
| Material | 92% polyester, 8% elastane |
Show UNSPSC/ECL@SS
£ 34.88 excl. VAT
/ Each
£ 41.86 incl. VAT
- Usually arrives within 14 working days
