ORN 2560 LADIES CONDOR KNEEPAD TROUSER NAVY 20R
Orn Ladies Condor Kneepad Trouser Navy
See technical informationSee documentsReferences
Orn:2560-15 CONDOR NVY 20R
Rubix:2526159
EAN:5055748721262

Documents
Product details : ORN 2560 LADIES CONDOR KNEEPAD TROUSER NAVY 20R
• Best selling, multi-functional and hard wearing trouser
• Internal kneepad pocket
• Slight elastication at sides of waistband – very comfortable to wear
• Multiple pockets with extra strong lining including two front and two rear pockets, combat style leg pockets and mobile phone pocket (on thigh)
• Heavy duty non-scratch fixing stud on waistband
• Triple stitched on all main seams for ultimate strength • High quality brass YKK zip with lifetime guarantee
• Leg: Short (27”) Regular (29”) Tall (31”)
Technical specifications
Attributes
| Colour | navy |
|---|---|
| Size | 20 |
| Main material | polyester |
| Secondary colour | no secondary color |
| Knee pad pocket | yes |
| Grammage | 245 g/m² |
| Material | 65% polyester; 35% cotton |
Show UNSPSC/ECL@SS
£ 21.42 excl. VAT
/ Each
£ 25.70 incl. VAT
- Delivery usually within ( 3 ) days
Colour
Size
20
