ORN 2560 LADIES CONDOR KNEEPAD TROUSER NAVY 12T
Orn Ladies Condor Kneepad Trouser Navy
See technical informationSee documentsReferences
Orn:2560-15-12T
Rubix:240A2657
EAN:5055748721323


Technical specifications
| Size | 12 |
|---|---|
| Main material | cotton/polyester |
| Secondary colour | no secondary color |
Documents
Product details : ORN 2560 LADIES CONDOR KNEEPAD TROUSER NAVY 12T
• Best selling, multi-functional and hard wearing trouser
• Internal kneepad pocket
• Slight elastication at sides of waistband – very comfortable to wear
• Multiple pockets with extra strong lining including two front and two rear pockets, combat style leg pockets and mobile phone pocket (on thigh)
• Heavy duty non-scratch fixing stud on waistband
• Triple stitched on all main seams for ultimate strength • High quality brass YKK zip with lifetime guarantee
• Leg: Short (27”) Regular (29”) Tall (31”)
Technical specifications
Attributes
| Size | 12 |
|---|---|
| Main material | cotton/polyester |
| Secondary colour | no secondary color |
| Grammage | 245 g/m² |
Show UNSPSC/ECL@SS
£ 24.88 excl. VAT
/ Each
£ 29.86 incl. VAT
- Usually arrives within 14 working days
Colour
Size
12