MASCOT 14379 JARDIM TROUSERS W/K PCTS DNAVY 36.5S

Trousers Jardim dark navy

See technical information
References
Mascot:14379-850-010-76C52
Rubix:384A6078
EAN:5711074308132
Pants MACMICHAEL® Jardim 14379-850-010 / 76C52
Technical specifications
Colournavy
Size76/52
Main materialpolyester
See all Specifications

Product details : MASCOT 14379 JARDIM TROUSERS W/K PCTS DNAVY 36.5S


Light fabric. Durable triple stitched seams on leg and crotch extend product life. Thigh pocket with hook and loop fastening and flap. Ruler pocket. Adjustable knee pad pockets so knee pads can be optimally placed on the knee.

Technical specifications


Attributes
Colournavy
Size76/52
Main materialpolyester
Secondary colourno secondary color
Grammage245 g/m²
Material65% polyester/35% cotton
Show UNSPSC/ECL@SS
£ 37.61 excl. VAT
/ Each
£ 45.13 incl. VAT
  • Usually arrives within 14 working days

Size

76/52
Select variants (30)