ORN 1005R WAXBILL EARTHPRO GRS T-SHIRT BLACK XL


ORN T-shirt 1005R Black

References
orn:1005R-BLK-XL
rubix:239A5917
ean:5055748732831
brand logo
brand logo
Technical specifications
ColourBlack
SizeXL
Main materialPolyester
See all Specifications

Product details : ORN 1005R WAXBILL EARTHPRO GRS T-SHIRT BLACK XL


• Top quality, hard-wearing t-shirt made using recycled polyester material • Polycotton fabric - washes and wears like a poloshirt  • Keeps its shape and colour far better than a traditional 100% Cotton t-shirt  • Padded neckline for comfort  • Half moon yoke at neck for increased strength  • Triple stitched on all main seams for ultimate strength

Technical specifications


Attributes
ColourBlack
SizeXL
Main materialPolyester
Long sleevesNo
Grammage200 g/m²
GenderUnisex
Material65% GRS Recycled Polyester / 35% Cotton
Show UNSPSC/ECL@SS
£ 8.96 excl. VAT
/ Each
£ 10.75 incl. VAT
  • In stock: Next day delivery