Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
Workwear
T-shirt
HELLYHAN 75210_990-XL W HH LIFA MERINO HALF ZIP BLACK XL
HELLYHAN 75210_990-XL W HH LIFA MERINO HALF ZIP BLACK XL
W HH LIFA MERINO HALF ZIP
References
helly hansen:
75210-990-XL
rubix:
366A9783
ean:
7040056104560
Technical specifications
Colour
Black
Size
XL
Main material
Wool
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : HELLYHAN 75210_990-XL W HH LIFA MERINO HALF ZIP BLACK XL
Main fabric: 57% Merino, 43% Polypropylene, 215 g.
Same quality as the well know HH Lifa® Merino styles with a true female fit.
Technical specifications
Attributes
Colour
Black
Size
XL
Main material
Wool
Grammage
215
g/m²
Material
57% Merino, 43% Polypropylene,
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
67.85
excl. VAT
/
Each
£
81.42
incl. VAT
Usually arrives within 14 working days
Select variants (6)
Add to cart
Check our products from related categories
ORN 1008 AVOCET WICKING T-SHIRT BLACK REFLEX XS
MASCOT 18391 ACCELERATE LADIES T-SHIRT LONG SLEEVE DNV/AZURE BLU 3XL
MASCOT 51579 CALAIS T-SHIRT GRASS GREEN 2XL
MASCOT 50415 ALGOSO T-SHIRT BLACK L
MASCOT 20382 CROSSOVER T-SHIRT ROYAL 2XL
MASCOT 51579 CALAIS T-SHIRT DANTH 6XL
ORN 1008 AVOCET WICKING T-SHIRT BLACK GRAPHITE 4XL
MASCOT 51583 ARRAS T-SHIRT LIGHT KHAKI S
MASCOT 51584 NICE T-SHIRT GRASS GREEN XL
MASCOT 17382 MANACOR T-SHIRT BLACK 3XL
MASCOT 51584 NICE T-SHIRT RASPBERRY RED M
MASCOT 51585 VENCE T-SHIRT GREY FLK 2XL
MASCOT 22482 CUSTOMIZED SHORT SLEEVE T-SHIRT STONE GREY 2XL
ORN 1000 PLOVER T-SHIRT RED 2XL
MASCOT 50301 ALBANO T-SHIRT BLACK/ANTH M