REGATTA TRA600 800 HM RECYCLED PRINTABLE SOFTSHELL BLACK XS
Outdoor Jacket TRA600
See technical informationReferences
Regatta:TRA600 800 40
Rubix:377A4686
EAN:5063019895505

Product details : REGATTA TRA600 800 HM RECYCLED PRINTABLE SOFTSHELL BLACK XS
100% Polyester (recycled). 2-layer, lightweight and super soft handle. Durable water repellent finish. Wind resistant and quick drying. Fleece lined collar. Full zip with chin guard. Zipped chest pocket. Zipped side pockets. No external logo branding.
Technical specifications
Attributes
| Colour | black |
|---|---|
| Size | xs |
| Main material | polyester |
| Secondary colour | no secondary color |
Show UNSPSC/ECL@SS
£ 27.15 excl. VAT
/ Each
£ 32.58 incl. VAT
- Usually arrives within 14 working days
