SMC ZPT2004UNK10-U4-A8 VACUUM PAD

Oval with Buffer - ZPT (U)(J,K)

See technical informationSee documents

References

SMC:ZPT2004UNK10-U4-A8
Rubix:394A1290
Manufacturer :ZPT2004UNK10-U4-A8
brand logo

Technical specifications

Materialnbr
Diameter4 mm
Shapeoval
See all Specifications

Documents

Product details : SMC ZPT2004UNK10-U4-A8 VACUUM PAD


Tailored for long and narrow workpieces with adsorption surface limitations

Strengths

Pad Sizes: 2x4, 3.5x7, 4x10 mm Shapes: Oval Type
  • Materials: Fluoro Rubber, Conductive NBR, Conductive Silicone Rubber, NBR, Silicone Rubber, Urethane Rubber Options: Female Thread, One-touch and Barb Fitting Buffer Vertical Vacuum Inlet.
  • Technical specifications


    Attributes
    Materialnbr
    Diameter4 mm
    Shapeoval
    Typevacuum pad
    Min. temperature0 °C
    Max. temperature120 °C
    £ 41.46 excl. VAT
    / Each
    £ 49.75 incl. VAT
    • Usually arrives within 14 working days