FESTO 1396098 SUCTION CUP COMPLETE VAS-100-1/4-PUR-B
VAS vacuum cup
See technical informationSee documentsReferences
Festo:VAS-100-1/4-PUR-B
Rubix:121A1403
Manufacturer :1396098
EAN:4052568062101

Documents
Product details : FESTO 1396098 SUCTION CUP COMPLETE VAS-100-1/4-PUR-B
Suction cup complete VAS-100-1/4-PUR-B Sealing ring is not included in the scope of delivery. Suction cup height compensator=3,5 mm, Nominal size=4 mm, Suction cup diameter=100 mm, Suction cup volume=33,5 cm3, Effective suction diameter=90,5 mm
Technical specifications
Attributes
| Logistic Weight | 140,67 g |
|---|---|
| Material | pur |
| Diameter | 100 mm |
| Shape | round |
| Type | vas |
Show UNSPSC/ECL@SS
£ 21.83 excl. VAT
/ Each
£ 26.20 incl. VAT
- Delivery usually within ( 2 ) days