References
Festo:OVEM-10-H-B-QO-OE-N-2P
Rubix:391A4907
Manufacturer :538827
EAN:4052568176563

Documents
Product details : FESTO 538827 VACUUM GENERATOR
Vacuum generator OVEM-10-H-B-QO-OE-N-2P Supply/vacuum port with QS fittings, exhaust port with open silencer. Nominal size, Laval nozzle=0,95 mm, Grid dimension=20 mm, Design, silencer=open, Assembly Position=Any, Ejector characteristic=(* High vacuum, * Standard)
Vacuum suction nozzle OVEM-10-H-B-QO-OE-N-2P Supply / vacuum connection with QS fittings, exhaust connection with open silencer. Nominal diameter Laval nozzle=0.95 mm, pitch=20 mm, silencer type=open, installation orientation=any, ejector characteristic=(* high vacuum, * standard)
Technical specifications
Attributes
| Logistic Weight | 664,7 g |
|---|---|
| Type | ovem-10-h-b-qo-oe-n-2p vacuum generator |
Show UNSPSC/ECL@SS
£ 661.92 excl. VAT
/ Each
£ 794.30 incl. VAT
- Delivery usually within ( 2 ) days