References
Festo:OVEM-07-H-B-QO-OE-N-2P
Rubix:391A4895
Manufacturer :538826
EAN:4052568176556

Documents
Product details : FESTO 538826 VACUUM GENERATOR
Vacuum generator OVEM-07-H-B-QO-OE-N-2P Supply/vacuum port with QS fittings, exhaust port with open silencer. Nominal size, Laval nozzle=0,7 mm, Grid dimension=20 mm, Design, silencer=open, Assembly Position=Any, Ejector characteristic=(* High vacuum, * Standard)
Vacuum suction nozzle OVEM-07-H-B-QO-OE-N-2P Supply / vacuum connection with QS fittings, exhaust connection with open silencer. Nominal diameter Laval nozzle=0.7 mm, pitch=20 mm, silencer design=open, installation position=any, ejector characteristic=(* high vacuum, * standard)
Technical specifications
Attributes
| Logistic Weight | 673 g |
|---|---|
| Type | ovem-07-h-b-qo-oe-n-2p vacuum generator |
Show UNSPSC/ECL@SS
£ 642.44 excl. VAT
/ Each
£ 770.93 incl. VAT
- Delivery usually within ( 2 ) days