References
Festo:OVEM-14-H-B-QO-OE-N-2N
Rubix:391A4918
Manufacturer :540011
EAN:4052568178130

Documents
Product details : FESTO 540011 VACUUM GENERATOR
Vacuum generator OVEM-14-H-B-QO-OE-N-2N Nominal size, Laval nozzle=1,4 mm, Grid dimension=20 mm, Design, silencer=open, Assembly Position=Any, Ejector characteristic=(* High vacuum, * Standard)
VACUUM SUCTION NOZZLE, DESIGN OVEM
Technical specifications
Attributes
| Logistic Weight | 715,5 g |
|---|---|
| Type | ovem-14-h-b-qo-oe-n-2n vacuum generator |
Show UNSPSC/ECL@SS
£ 769.00 excl. VAT
/ Each
£ 922.80 incl. VAT
- Delivery usually within ( 6 ) days