SPARTEX 854965 WORKING OVERALL - COTTON/POLYESTER SIZE 2 BUGATTI BLUE


Overalls

References
giss:854965
rubix:216A7123
ean:3660338104831
Working Overall - Cotton/Polyester Size 2
brand logo
Technical specifications
ColourBlue
Size2
Main materialCotton
See all Specifications

Product details : SPARTEX 854965 WORKING OVERALL - COTTON/POLYESTER SIZE 2 BUGATTI BLUE


Front metal zip closing .
2 meatal zip closing chest pockets .
2 lower pockets .
1 right back pocket 1 ruler pocket right leg .
Shirt collar .
Elastic back .
Straight sleeve bottom

Strengths

The benefits of the Cotton/Polyester: Very good dimensional stability. Better colour retention after warmer washing in winter and cooler in summer than 100% cotton. Softer and stronger. Anti-shrink treatment. More water-repellent than cotton against water and oil

Technical specifications


Attributes
ColourBlue
Size2
Main materialCotton
Grammage300 g/m²
Material65% cotton / 35% polyester
Show UNSPSC/ECL@SS
£ 38.96 excl. VAT
/ Each
£ 46.75 incl. VAT
  • Usually arrives within 14 working days