SPARTEX 854969 WORKING OVERALL - COTTON/POLYESTER SIZE 6 BUGATTI BLUE
Overalls
See technical informationSee documentsReferences
GISS:854969
Rubix:216A7135
EAN:3660338104879

Documents
Product details : SPARTEX 854969 WORKING OVERALL - COTTON/POLYESTER SIZE 6 BUGATTI BLUE
Front metal zip closing
.
2 meatal zip closing chest pockets .
2 lower pockets .
1 right back pocket 1 ruler pocket right leg .
Shirt collar .
Elastic back .
Straight sleeve bottom
2 meatal zip closing chest pockets .
2 lower pockets .
1 right back pocket 1 ruler pocket right leg .
Shirt collar .
Elastic back .
Straight sleeve bottom
Strengths
The benefits of the Cotton/Polyester: Very good dimensional stability. Better colour retention after warmer washing in winter and cooler in summer than 100% cotton. Softer and stronger. Anti-shrink treatment. More water-repellent than cotton against water and oil
Technical specifications
Attributes
| Colour | blue |
|---|---|
| Size | 6 |
| Main material | cotton |
| Secondary colour | no secondary color |
| Material | 65% cotton / 35% polyester |
| Grammage | 300 g/m² |
Show UNSPSC/ECL@SS
£ 42.93 excl. VAT
/ Each
£ 51.52 incl. VAT
- Usually arrives within 14 working days
