HELLYHAN 77506_990-C62 OXFORD 4X CNCT SHORTS BLACK W45.5
Oxford 4X HH Connect™ Shorts
See technical informationReferences
Helly Hansen:77506_990-C62
Rubix:367A1617
EAN:7040059050208



Product details : HELLYHAN 77506_990-C62 OXFORD 4X CNCT SHORTS BLACK W45.5
Work better in every direction with the Oxford 4X HH Connect™ Short, utilizing premium lightweight 4-way stretch fabric to drastically improve freedom of movement. YKK zippers and Amann threads amplify durability and increases the garments longevity, while the HH Connect™ Compatible Pocket Solution adds a layer of versatility by letting you adapt to your work needs. Equipped with multiple compartments, ruler pocket, and ID card loop for convenience. Designed for stability and strength with a broad center back belt loop and plastic-covered metal buttons that protect delicate surfaces from scratches. Ideal for workwear that meets the demands of your dynamic environment.
Technical specifications
Attributes
| Colour | black |
|---|---|
| Size | 62 |
| Main material | polyamide |
| Secondary colour | no secondary color |
Show UNSPSC/ECL@SS
£ 73.75 excl. VAT
/ Each
£ 88.50 incl. VAT
- Usually arrives within 14 working days
Size
62
