HELLYHAN 77395_990-C150 OXFORD 4X CNCT PANT BLACK W36
Oxford 4X HH Connect™ Trousers
See technical informationReferences
Helly Hansen:77395_990-C150
Rubix:386A4533
EAN:7040059220069



Product details : HELLYHAN 77395_990-C150 OXFORD 4X CNCT PANT BLACK W36
Get the job done with ease in these durable pants made to withstand the rigors of the worksite. Reinforced knees, hem and double-lined hanging pockets featuring durable nylon webbing. Move freely with articulated knees, gusseted crotch, and a stability-enhancing broad back belt loop, as the lightweight four-way stretch fabric moves with you. Our innovative pocket system, HH Connect™ lets you adapt to your work by giving you fredom to choose what pocket you need for the task ahead. Additional features like ID card loop, and ruler pocket provides all the options you need to make work easier. The Oxford 4X HH Connect™ Pant offers additional adjustments for your comfort. Hem can be lengthened by 5 centimeters and knee pads can be similarly adjusted for optimal mobility. Conveniently access knee pad pockets from the outside,
Technical specifications
Attributes
| Colour | black |
|---|---|
| Size | 150 |
| Main material | polyamide |
| Secondary colour | no secondary color |
Show UNSPSC/ECL@SS
£ 83.58 excl. VAT
/ Each
£ 100.30 incl. VAT
- Usually arrives within 14 working days
Size
150
