HELLYHAN 77461_990-C52 OXFORD CONS PANT BLACK W37


OXFORD CONSTRUCTION PANT

References
helly hansen:77461_990-C52
rubix:231A6516
ean:7040056061405
brand logo
brand logo
Technical specifications
ColourBlack
SizeC52
Main materialCotton
See all Specifications

Product details : HELLYHAN 77461_990-C52 OXFORD CONS PANT BLACK W37


Main fabric: 79% Cotton 18% Polyester, 3% Elastan, 265 g. | Second fabric: 65% Polyester, 35% Cotton, 310 g. | Reinforcement: 100% Polyamide, 195 g.
With the Oxford pant collection we have prepared for the future! Now offering comfort in 3 different price levels the Oxford completes our pant range. Lightweight cotton mixed with 3% elastan gives you comfort throughout a long day at work

Technical specifications


Attributes
ColourBlack
SizeC52
Main materialCotton
Material79% Cotton 18% Polyester, 3% Elastan
Show UNSPSC/ECL@SS
£ 73.88 excl. VAT
/ Each
£ 88.66 incl. VAT
  • Usually arrives within 14 working days