HELLYHAN 77461_990-C56 OXFORD CONS PANT BLACK W41
OXFORD CONSTRUCTION PANT
See technical informationSee documentsReferences
Helly Hansen:77461_990-C56
Rubix:367A1259
EAN:7040056061429

Documents
Product details : HELLYHAN 77461_990-C56 OXFORD CONS PANT BLACK W41
Main fabric: 79% Cotton 18% Polyester, 3% Elastan, 265 g. | Second fabric: 65% Polyester, 35% Cotton, 310 g. | Reinforcement: 100% Polyamide, 195 g.
With the Oxford pant collection we have prepared for the future! Now offering comfort in 3 different price levels the Oxford completes our pant range. Lightweight cotton mixed with 3% elastan gives you comfort throughout a long day at work
With the Oxford pant collection we have prepared for the future! Now offering comfort in 3 different price levels the Oxford completes our pant range. Lightweight cotton mixed with 3% elastan gives you comfort throughout a long day at work
Technical specifications
Attributes
| Colour | black |
|---|---|
| Size | 56 |
| Main material | cotton |
| Secondary colour | no secondary color |
| Material | 79% cotton 18% polyester, 3% elastan |
Show UNSPSC/ECL@SS
£ 73.75 excl. VAT
/ Each
£ 88.50 incl. VAT
- Usually arrives within 14 working days
