Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
Standard clothing
Trousers
SPARTEX 145800 WORK TROUSERS BUGATTI BLUE SIZE 38
SPARTEX 145800 WORK TROUSERS BUGATTI BLUE SIZE 38
Trousers
References
giss:
145800
rubix:
216A7052
ean:
3660338015700
Technical specifications
Colour
blue
Size
38
Main material
cotton
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : SPARTEX 145800 WORK TROUSERS BUGATTI BLUE SIZE 38
Materials: 100% cotton 320 g/m² Colour scheme: Bugatti Blue. .
Button closing trousers with button fly, 5 belt loops, 2 hip pockets, 1 meter pocket right side, 1 rear pocket. .
Non shrinking treatment SANFOR.
Strengths
Anti shrink treatment SANFOR
Technical specifications
Attributes
Colour
blue
Size
38
Main material
cotton
Grammage
320
g/m²
Material
100 % cotton
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
20.03
excl. VAT
/
Each
£
24.04
incl. VAT
Usually arrives within 14 working days
Select variants (14)
Add to cart
Check our products from related categories
MASCOT 17179 ADVANCED TROUSERS W/K PCTS WHITE 33.5R
HELLYHAN 77441_590-C58 CHELSEA EVO CONS PANT NAVY W42
HELLYHAN 77441_590-C46 CHELSEA EVO CONS PANT NAVY W33
MASCOT 18249 ACCELERATE 3/4 TROUSERS W/H PCTS DNAVY 50.5
MASCOT 50403 FAFE JEANS DARK DENIM BLUE 40.5T
HELLYHAN 77441_590-C50 CHELSEA EVO CONS PANT NAVY W36
PORTWEST WORK TROUSERS ACTION NAVY 44 TALL
PORTWEST WORK TROUSERS ACTION BLACK 32 TALL
MASCOT 50403 FAFE JEANS DARK DENIM BLUE 40.5R
MASCOT 17179 ADVANCED TROUSERS W/K PCTS WHITE 31.5T
MASCOT 09279 THASOS TROUSERS DNAVY 31.5R
MASCOT 17179 ADVANCED TROUSERS W/K PCTS WHITE 36.5R
MASCOT 17179 ADVANCED TROUSERS W/K PCTS WHITE 30.5S
MASCOT 50403 FAFE JEANS DARK DENIM BLUE 33.5T
PORTWEST 2885 WORK TROUSERS NAVY SIZE 34R