References
Helly Hansen:71190_990-S
Rubix:366A8190
EAN:7040059042289



Product details : HELLYHAN 71190_990-S OXFORD SHELL PANT BLACK S
The Oxford Shell Pant provides a lightweight waterproff pant to help keep the rain out with its fully taped construction and HELLY TECH® PERFORMANCE fabric. YKK zippers, Amann threads and Cordura® fabric reinforcement on knees amplify durability and increases the garments longevity while the broad center back belt loop provides extra stability and strength. Knee high boot zipper with storm flap & fastener closure makes these easy to put on while staying dry.
Technical specifications
Attributes
| Colour | black |
|---|---|
| Size | s |
| Main material | polyester |
| Secondary colour | no secondary color |
Show UNSPSC/ECL@SS
£ 103.25 excl. VAT
/ Each
£ 123.90 incl. VAT
- Usually arrives within 14 working days
