Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
Workwear
Workwear trousers
MASCOT 00299 GRAFTON TROUSERS W/T PCTS BLACK 52.5R
MASCOT 00299 GRAFTON TROUSERS W/T PCTS BLACK 52.5R
Trousers Grafton Black
References
mascot:
00299-430-09-X8C68
rubix:
385A3722
ean:
5707209290441
Technical specifications
Colour
black
Size
x8c68
Main material
polyester
See all Specifications
Product details
Technical specifications
Product details : MASCOT 00299 GRAFTON TROUSERS W/T PCTS BLACK 52.5R
Durable triple stitched seams on leg and crotch extend product life. Fly with zip. Reinforced back pockets and ruler pocket. Hammer loop. Thigh pocket with hook and loop fastening and flap.
Technical specifications
Attributes
Logistic Weight
880
g
Colour
black
Size
x8c68
Main material
polyester
Grammage
310
g/m²
Material
65% polyester/35% cotton
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
41.25
excl. VAT
/
Each
£
49.50
incl. VAT
Usually arrives within 14 working days
Select variants (70)
Add to cart
Create PDF from product
Check our products from related categories
ORN 2850 SWIFT TRADESMAN TROUSER ANTHRACITE BLACK 30R
MASCOT 14131 BREMEN TROUSERS W/H PCTS BLACK 38.5T
MASCOT 07379 LINDOS TROUSERS W/H PCTS DNAVY 46.5T
ORN 2260R LADIES HAWK EARTHPRO GRS TROUSER NAVY 14S
MASCOT 17979 WORKWEAR TROUSERS W/T PCTS BLACK 34.5R
PORTWEST PW352-YEL/BLA-S HI-VIS WINTER COVERALL YELLOW/BLACK SMALL
MASCOT 18088 ACCELERATE LADIES TROUSERS W/K PCTS DNAVY 26R
MASCOT 22279 CUSTOMIZED TROUSERS W/K PCTS NUT BROWN 40.5R
MASCOT 14779 GRAVATA TROUSERS W/T PCTS BLACK 32.5R
ORN 2660 LADIES KEA ACTION TROUSER BLACK 12R
MASCOT 00979 TORINO TROUSERS W/K PCTS BLACK/ANTH 35.5T
ORN 6900 HI-VIS VULTURE BALLISTIC TROUSER YELLOW 52T
MASCOT 12179 ERLANGEN TROUSERS W/K PCTS ROYAL/DNAVY 36.5S
MASCOT 12179 ERLANGEN TROUSERS W/K PCTS BLACK/DANTH 32.5R
ORN 2800 MERLIN TRADESMAN TROUSER BLACK 48S