References
Helly Hansen:79024_990-S
Rubix:367A3233
Manufacturer :79024_990-S
EAN:7040054328692

Product details : HELLYHAN 79024_990-S OXFORD T-SHIRT BLACK S
Technical specifications
Attributes
| Colour | black |
|---|---|
| Size | s |
| Main material | cotton |
| Secondary colour | no secondary color |
| Long sleeves | no |
| Grammage | 200 g/m² |
Show UNSPSC/ECL@SS
£ 19.67 excl. VAT
/ Each
£ 23.60 incl. VAT
- Usually arrives within 14 working days
