Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
Workwear
T-shirt
HELLYHAN 75209_990-S WOMENS HH LIFA MERINO CREWNECK BLACK S
HELLYHAN 75209_990-S WOMENS HH LIFA MERINO CREWNECK BLACK S
W HH LIFA MERINO CREWNECK
References
helly hansen:
75209-990-S
rubix:
366A9753
ean:
7040056104478
Technical specifications
Colour
Black
Size
S
Main material
Wool
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : HELLYHAN 75209_990-S WOMENS HH LIFA MERINO CREWNECK BLACK S
Main fabric: 57% Merino, 43% Polypropylene, 215 g.
Same quality as the well know HH Lifa® Merino styles with a true female fit.
Technical specifications
Attributes
Colour
Black
Size
S
Main material
Wool
Grammage
215
g/m²
Material
57% Merino, 43% Polypropylene,
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
62.93
excl. VAT
/
Each
£
75.52
incl. VAT
Usually arrives within 14 working days
Select variants (6)
Add to cart
Check our products from related categories
MASCOT 51583 ARRAS T-SHIRT ROYAL XL
MASCOT 22482 CUSTOMIZED SHORT SLEEVE T-SHIRT DNAVY 3XL
MASCOT 22482 CUSTOMIZED SHORT SLEEVE T-SHIRT STONE GREY 4XL
MASCOT 51579 CALAIS T-SHIRT DANTH XL
ORN 1008 AVOCET WICKING T-SHIRT BLACK PURPLE 4XL
ORN 8800 SCRUB TOP BOTTLE XS
MASCOT 18082 ACCELERATE T-SHIRT TRAFFIC RED/BLACK L
MASCOT 51583 ARRAS T-SHIRT VIOLET BLUE XS
MASCOT 20482 CROSSOVER T-SHIRT D'NAVY 6XL
ORN 1005 GOSHAWK T-SHIRT BLACK M
ORN 1005R WAXBILL EARTHPRO GRS T-SHIRT BOTTLE M
ORN 1005 GOSHAWK T-SHIRT NAVY 2XL
MASCOT 50548 ALBI T-SHIRT LONG SLEEVE DNAVY 4XL
ORN 1008 AVOCET WICKING T-SHIRT BLACK REFLEX L
MASCOT 22482 CUSTOMIZED SHORT SLEEVE T-SHIRT BLACK 4XL