Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Welding and cutting generators
(436)
Welding & Cutting
(277)
Support metals
(191)
Resistance welding
(1)
Air treatment
(1)
Soldering
(53)
See Welding
Welding flame
(4)
Flame heating
(37)
Flame cutting
(24)
Flame accessories
(198)
Aeropropane material
(14)
See Welding & Cutting
< Back
Rubix Categories
Welding
Welding & Cutting
Flame cutting
Cutter burners
Cutter burner nozzle
SPARTEX 652592 OXY-PROPANE NOZZLE TYPE G1 20/10
SPARTEX 652592 OXY-PROPANE NOZZLE TYPE G1 20/10
Oxypropane nozzle type "g1"
References
spartex:
652592
rubix:
217A2323
ean:
3660338019524
Technical specifications
Type
G1
Diameter
2
mm
Gas
Oxygen/Propane
Technical sheet / Technical file
Product details
Technical specifications
Product details : SPARTEX 652592 OXY-PROPANE NOZZLE TYPE G1 20/10
Oxypropane nozzle type "g1"
Strengths
Type of gas engraved on the nozzle
Technical specifications
Attributes
Type
G1
Diameter
2
mm
Gas
Oxygen/Propane
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3.79
excl. VAT
/
Each
£
4.55
incl. VAT
Usually arrives within 14 working days
Select variants (7)
Add to cart
Check our products from related categories
SPARTEX 652593 OXY-PROPANE NOZZLE TYPE G1 25/10
SPARTEX 652587 OXY-ACETYLENE NOZZLE TYPE G1 30/10
SPARTEX 652590 OXY-PROPANE NOZZLE TYPE G1 12/10
SPARTEX 652588 OXY-PROPANE NOZZLE TYPE G1 07/10
SPARTEX 652585 OXY-ACETYLENE NOZZLE TYPE G1 20/10
PARWELD AFN CUTTING NOZZLE 1/32 0.8MM 705201
SPARTEX 652586 OXY-ACETYLENE NOZZLE TYPE G1 25/10
SPARTEX 652581 OXY-ACETYLENE NOZZLE TYPE G1 7/10
PARWELD AFN CUTTING NOZZLE 3/64 1.2MM 705202
PARWELD AFN CUTTING NOZZLE 1/16 1.6MM 705203
SPARTEX 652582 OXY-ACETYLENE NOZZLE TYPE G1 10/10
SPARTEX 652591 OXY-PROPANE NOZZLE TYPE G1 16/10
SPARTEX 652589 OXY-PROPANE NOZZLE TYPE G1 10/10
SPARTEX 652583 OXY-ACETYLENE NOZZLE TYPE G1 12/10
SPARTEX 652584 OXY-ACETYLENE NOZZLE TYPE G1 16/10