LEDLENSER 503112 P18R RECHARGEABLE LED TORCH (6500)
P18R RECHARGEABLE LED Torch (6500)
See technical informationReferences
Led Lenser:503112
Rubix:399A1817
Manufacturer :503112
EAN:4058205037402
Product details : LEDLENSER 503112 P18R RECHARGEABLE LED TORCH (6500)
Maximum Output, Built for the Demands of the Outdoors and the Jobsite
Whether you're deep in the wilderness or working in large, dark industrial spaces, the P18R delivers unmatched brightness and reliability. With its powerful light beam, One-Touch Focus for quick spot-to-flood adjustment, and Mode Select Ring for intuitive control, this torch is designed for serious use. Crafted from 75% recycled aluminium and backed by a 7-year warranty with registration, it’s engineered to perform when it matters most.
Big. Bright. Ready when you are.
Whether you're deep in the wilderness or working in large, dark industrial spaces, the P18R delivers unmatched brightness and reliability. With its powerful light beam, One-Touch Focus for quick spot-to-flood adjustment, and Mode Select Ring for intuitive control, this torch is designed for serious use. Crafted from 75% recycled aluminium and backed by a 7-year warranty with registration, it’s engineered to perform when it matters most.
Big. Bright. Ready when you are.
Strengths
- Brilliant light quality with Spot/Flood focusing function (Advanced Focus System)
- Intuitive control: Mode Select Ring for quick access to different light modes, transport
lock and USB-C charging port
- High usability: One-Touch Focus for easy focusing
- Sustainable: Uses 75 % recycled aluminium9, backed by a 7-year warranty* and
rechargeable via USB-C, with additional charging station
- Element-proof: High water and dust resistance (IP68)
- Intuitive control: Mode Select Ring for quick access to different light modes, transport
lock and USB-C charging port
- High usability: One-Touch Focus for easy focusing
- Sustainable: Uses 75 % recycled aluminium9, backed by a 7-year warranty* and
rechargeable via USB-C, with additional charging station
- Element-proof: High water and dust resistance (IP68)
Applications
Built for emergency response teams and outdoor professionals who need maximum brightness and reliability in remote or dark environments
Ideal for industrial maintenance crews and engineers working in large, low-light facilities where long-range visibility is critical
Suitable for construction supervisors and site managers needing intuitive, powerful lighting with easy focus control and rugged durability
Ideal for industrial maintenance crews and engineers working in large, low-light facilities where long-range visibility is critical
Suitable for construction supervisors and site managers needing intuitive, powerful lighting with easy focus control and rugged durability
Technical specifications
Attributes
| Luminance | 6500 lm |
|---|
Show UNSPSC/ECL@SS
£ 267.32 excl. VAT
/ Each
£ 320.78 incl. VAT
- Delivery usually within ( 3 ) days

