MILWAUKEE L4NL400-301 USB NECK LIGHT W/ 400 LUMEN
USB rechargeable neck lamp 400 lumens
See technical informationReferences
Milwaukee:L4 NL400-301
Rubix:305A8892
Manufacturer :4933479898
EAN:4058546376925
Product details : MILWAUKEE L4NL400-301 USB NECK LIGHT W/ 400 LUMEN
TRUEVIEW™ USB rechargeable neck light with up to 400 lumens. Up to 8 hours of run time on USB REDLITHIUM™ 3.0 Ah battery pack. 2 total output modes for better beam control. 130° vertical light head rotations for complete light head adjustability. Ergonomic, sweat resistant band for increased comfort. Resistance to most chemicals found in auto body shops. IP50 rated for dust resistance and can withstand up to 2 m drops. Conveniently charge REDLITHIUM™ USB battery internally with USB-C cable from USB power source or AC outlet (wall plug not included).Weight with battery 0,2 kg. Includes USB cable.
Technical specifications
Attributes
| Luminance | 400 lm |
|---|
Show UNSPSC/ECL@SS
£ 77.61 excl. VAT
/ Each
£ 93.13 incl. VAT
- In stock: Next day delivery


