LEDLENSER 503146 P6R RECHARGEABLE LED TORCH (1200)
P6R RECHARGEABLE LED Torch (1200)
See technical informationSee documentsReferences
Led Lenser:503146
Rubix:399A1814
Manufacturer :503146
EAN:4058205038195
Documents
Product details : LEDLENSER 503146 P6R RECHARGEABLE LED TORCH (1200)
Versatile Power, Always Within Reach
From forest walks to odd jobs at home or emergency use in the car, the P6R is ready for anything. Its powerful beam and Spot/Flood focusing let you light up near or far with ease, while one-button operation keeps things simple. Crafted from 75% recycled aluminium, it’s tough, reliable, and more sustainable. Backed by a 7-year warranty with registration for total peace of mind.
Rechargeable. Reliable. Ready when you need it.
From forest walks to odd jobs at home or emergency use in the car, the P6R is ready for anything. Its powerful beam and Spot/Flood focusing let you light up near or far with ease, while one-button operation keeps things simple. Crafted from 75% recycled aluminium, it’s tough, reliable, and more sustainable. Backed by a 7-year warranty with registration for total peace of mind.
Rechargeable. Reliable. Ready when you need it.
Strengths
- Rechargeable torch with focus function (Advanced Focus System) for precise professional lighting
- Intuitive one-button operation ideal for use in fast-paced or high-pressure environments
- Sustainable: Uses 75% recycled aluminium and backed by a 7-year warranty with registration
- Rechargeable via USB-C (charging cable not included) for convenience on the go
- Element-proof: High water and dust resistance (IP68) for reliable performance in tough conditions
- Intuitive one-button operation ideal for use in fast-paced or high-pressure environments
- Sustainable: Uses 75% recycled aluminium and backed by a 7-year warranty with registration
- Rechargeable via USB-C (charging cable not included) for convenience on the go
- Element-proof: High water and dust resistance (IP68) for reliable performance in tough conditions
Applications
Ideal for emergency responders and mobile technicians needing a reliable, rechargeable torch for critical situations
Suitable for construction and utilities teams working in harsh, outdoor environments thanks to its IP68-rated durability
Trusted by security personnel for patrols and inspections, with one-handed operation and adjustable beam control
Suitable for construction and utilities teams working in harsh, outdoor environments thanks to its IP68-rated durability
Trusted by security personnel for patrols and inspections, with one-handed operation and adjustable beam control
Technical specifications
Attributes
| Luminance | 1200 lm |
|---|
Show UNSPSC/ECL@SS
£ 83.98 excl. VAT
/ Each
£ 100.78 incl. VAT
- Delivery usually within ( 3 ) days







