References
Facom:779.CBTPB
Rubix:245A3480
EAN:3662424047459
Product details : FACOM 779.CBTPB LED COMPACT TORCH
Compact flashlight
- 1 LED 3W...
- Adjustable lighting beam...
- Maximum lighting distance: 233 m...
- 5 lighting modes...
- From 43 to 309 lumen depending on desired beam...
- 39,601 lux at 0.5 m maximum aperture...
- Maximum operating time: 51.5 hours...
- Waterproof classification: IP65...
- Supplied with: 4 AAA batteries, wrist strap and protective case...
Weight: 176 g. (with batteries).
- 1 LED 3W...
- Adjustable lighting beam...
- Maximum lighting distance: 233 m...
- 5 lighting modes...
- From 43 to 309 lumen depending on desired beam...
- 39,601 lux at 0.5 m maximum aperture...
- Maximum operating time: 51.5 hours...
- Waterproof classification: IP65...
- Supplied with: 4 AAA batteries, wrist strap and protective case...
Weight: 176 g. (with batteries).
Technical specifications
Attributes
| Luminance | 309 lm |
|---|
Show UNSPSC/ECL@SS
£ 99.96 excl. VAT
/ Each
£ 119.95 incl. VAT
- Delivery usually within ( 14 ) days





