SMC VEX1200-02F REGULATOR VALVE
VEX1*0, Power Valve, Regulator Valve
See technical informationSee documentsReferences
SMC:VEX1200-02F
Rubix:393A8532
Manufacturer :VEX1200-02F
Documents
Product details : SMC VEX1200-02F REGULATOR VALVE
Power valve series VEX includes a regulator valve (VEX1*0), precision regulator (VEX1*3), 3 position valve (VEX3) and a economy valve (VEX5). The 3 port large capacity poppet exhausting regulator is equipped with a relief port the same size as the connection port. The 3-port, 3-position double solenoid that permits vacuum suction, vacuum destruction, & suspension (closed) is ideal for a system where many valves are used.
Strengths
Power valves series, regulator valve
Styles: air operated, external pilot solenoid
Port sizes (mm): 1/8, 1/4, 3/8, 1/2, 3/4, 1, 1 1/4, 1 1/2, 2
Maximum operating pressure: 1.0MPa
Ambient & fluid temperature: 0 to 50°C
Technical specifications
Attributes
Show UNSPSC/ECL@SS
£ 108.76 excl. VAT
/ Each
£ 130.51 incl. VAT
- Delivery usually within ( 29 ) days
