NILFISK 107419593 FLEECE FILTER BAG 5 PCS ATTIX 33/44
Pack Of 5 Synthetic Bags 30/40 L
See technical informationReferences
Nilfisk:107419593
Rubix:236A9790
EAN:5715492213269

Product details : NILFISK 107419593 FLEECE FILTER BAG 5 PCS ATTIX 33/44
Pack of 5 dust bags for ATTIX 33 and 44
Technical specifications
Attributes
| Type | dust bag |
|---|---|
| Volume | 40 l |
| Packaging | set of 5 |
| For model | attix 33 / attix 44 / vhs 40 / whs 42 m-h / attix 33 m-h / attix 44 m-h |
Show UNSPSC/ECL@SS
£ 26.75 excl. VAT
/ Each
£ 32.10 incl. VAT
- Usually arrives within 14 working days
