References
Spartex:895149
Rubix:257A4500
EAN:3660338475054


Technical specifications
| Width | 25 mm |
|---|---|
| Length | 50 m |
| Material | glass fibre reinforced (backing), hot melt (adhesive) |
Product details : SPARTEX 895149 REINFORCED TAPE WIRE 10 25MM X 50M
The high performance hot melt adhesive and the glass fibre reinforced backing make this prodcut the ideal choice for packaging needs, also the heaviest.
Applications
Cross weave fiberglass filament tape suitable for reinforcing, bundling, palletizing and packing.
Technical specifications
Attributes
| Width | 25 mm |
|---|---|
| Length | 50 m |
| Material | glass fibre reinforced (backing), hot melt (adhesive) |
| Thickness | 0.135 mm |
| Colour | colourless |
Show UNSPSC/ECL@SS
£ 2.92 excl. VAT
/ Each
£ 3.50 incl. VAT
- Usually arrives within 14 working days