TESA 04964-00077-00 TAPE


tesa® 4964 Double-sided Tape with Fabric Backing

References
tesa:4964 50M 30MM WHITE
rubix:240A6851
manufacturer :04964-00077-00
ean:4005800014383
brand logo
brand logo
Technical specifications
Width30 mm
Length50 m
See all Specifications

Product details : TESA 04964-00077-00 TAPE


tesa® 4964 is a strong and flexible double-sided tape, suitable for various industries such as the carpentry and leather industry. The tape is comprised of a cloth backing and a natural rubber adhesive. The tape is conformable and has been uniquely created to adhere to rough surfaces, as well as non-polar surfaces (PP and PE). tesa® 4964 is mostly removable without leaving residues behind. The double-sided tape offers limited resistance to aging, humidity, and UV-light, as well as good resistance to softeners. tesa® 4964 is also available in different liner variants, and a special version is available for honeycomb milling.
tesa® 4964 Double-sided Tape with Fabric Backing / Excellent Tack / Good Adhesion to Rough Surfaces / Adhesion to Polar and Non-polar Surfaces / Mostly Residue-free Removal

Strengths

* The adhesive has a high coating weight making it well suited for mounting applications on irregular surfaces.
* tesa® 4964 can be removed in most cases without leaving adhesive residues from sound surfaces.

Applications

*tesa® 4964 double-sided tape is used in the carpentry industry *The double-sided tape is used for various applications in the leather manufacturing industry *The tape is used for the splicing of fabric webs*There is a version of the tape available, which is designed explicitly for honeycomb milling applications*There are different liner variants available

Technical specifications


Attributes
Logistic Weight10807,26 g
Width30 mm
Length50 m
Materialcloth
Thickness0.39 mm
Colourwhite
Tape typedouble-sided tape
Show UNSPSC/ECL@SS
£ 33.85 excl. VAT
/ Each
£ 40.62 incl. VAT
  • Usually arrives within 14 working days