TESA 07065 D/S ACRYLIC FOAM TAPE 25MX12MM BLACK
ACXplus Forte Adhesion 1200µm 7065
See technical informationReferences
Tesa:7065 25M 12MM BLACK
Rubix:269A3564
Manufacturer :07065-00009-22
EAN:4042448213730




Technical specifications
| Width | 12 mm |
|---|---|
| Length | 25 m |
| Material | foamed acrylic (backing), tackified acrylic (adhesive) |
Product details : TESA 07065 D/S ACRYLIC FOAM TAPE 25MX12MM BLACK
tesa® ACXplus 7065 is a black acrylic foam tape.
It consists of a high-performance acrylic system and is primarily characterised by its bonding power, stress dissipation and its temperature and weather resistance.
Due to its unique formulation it combines a very high adhesion level with a very good resistance against plasticizer migration. It is especially designed for the bonding of “hard-to-bond-materials” such as powder coatings or plastic materials. Even for combinations of such materials with all kind of metals, or metal/metal bonding, it offers a convenient solution due to high process safety.
The visco-elastic, foamed acrylic core compensates different thermal elongation of bonded parts.
The product provides a very high immediate tack and peel adhesion.
It consists of a high-performance acrylic system and is primarily characterised by its bonding power, stress dissipation and its temperature and weather resistance.
Due to its unique formulation it combines a very high adhesion level with a very good resistance against plasticizer migration. It is especially designed for the bonding of “hard-to-bond-materials” such as powder coatings or plastic materials. Even for combinations of such materials with all kind of metals, or metal/metal bonding, it offers a convenient solution due to high process safety.
The visco-elastic, foamed acrylic core compensates different thermal elongation of bonded parts.
The product provides a very high immediate tack and peel adhesion.
Applications
Bonding of hard-to-bond materials such as
* Bumper rails
* Powder coated blades and panels
* Air distributaries
* Bumper rails
* Powder coated blades and panels
* Air distributaries
Technical specifications
Attributes
| Width | 12 mm |
|---|---|
| Length | 25 m |
| Material | foamed acrylic (backing), tackified acrylic (adhesive) |
| Thickness | 1.2 mm |
| Colour | black |
| Tape type | foam tape |
Show UNSPSC/ECL@SS
£ 18.53 excl. VAT
/ Each
£ 22.24 incl. VAT
- Usually arrives within 14 working days