3M 924 SCOTCH ATG ADHESIVE TRANSFER TAPE TRANSPARENT 12MMX55MX0.05MM


Scotch® ATG Adhesive Transfer Tape 924

References
3m:9241255
rubix:395A4368
manufacturer :7000116638
ean:04054596814875
brand logo
brand logo
Technical specifications
Width12 mm
Length55 m
See all Specifications

Product details : 3M 924 SCOTCH ATG ADHESIVE TRANSFER TAPE TRANSPARENT 12MMX55MX0.05MM


Use Scotch® ATG Adhesive Transfer Tape 924 with Scotch® ATG Adhesive Applicators. Our transfer film tape is an acrylic, reverse wound, pressure sensitive adhesive on a densified kraft paper liner for applying on a variety of substrate or material combinations.
It’s a great general purpose adhesive tape, offering high adhesion, good solvent resistance, and excellent ultraviolet (UV) resistance. It bonds on contact when delivered through the ATG system. A controlled application of the adhesive is delivered while the liner rewinds into the ATG applicator. The ATG tape system is a cost effective replacement to rivets, staples, screws, bolts, liquid adhesives and is safer than hot melt adhesives. It’s versatile, convenient, quick and easy to use.
Apply Scotch® ATG Adhesive Transfer Tape 924 for various substrate or material combinations. Our transfer film tape is an acrylic, reverse wound, pressure sensitive adhesive on a densified kraft paper liner, for use with Scotch® ATG Adhesive Applicators.

Strengths

A great go-to general purpose adhesive transfer film tape. Offers high adhesion, good solvent resistance, and excellent UV resistance.|| Provides a clean, permanent bond to lightweight materials;Excellent initial tack for better performance|| Get high adhesion, good solvent resistance, and excellent ultraviolet (UV) resistance;Bonds well to smooth and moderately-textured surfaces|| The ATG tape system delivers a controlled application of the adhesive while the liner rewinds into the ATG applicator. It bonds on contact, and works on a variety of substrate or material combinations.;Conforms easily to curves and contours|| Offers good UV and solvent resistance;Conforms easily to curves and contours|| Leaves no mess, no residue and no odor;Ideal for use on uncoated and coated paper, card stock, flexible plastics, fabrics and more|| Leaves no mess, no residue and no odour

Applications

Bond mat board in picture frames and dust covers;Commercial print assembly;Point of purchase, promotional displays and inserts;Bond invitations, table tents, cards

Technical specifications


Attributes
Packaged dimensions (D x W x H)177x233x341 mm
Package weight3419 g
Width12 mm
Length55 m
Thickness0.05 mm
Tape typeTransfer tape
Show UNSPSC/ECL@SS
£ 9.30 excl. VAT
/ Each
£ 11.16 incl. VAT
  • Usually arrives within 14 working days