ABUS GRANIT PADLOCK 37/60


Padlock

References
abus:37/60
rubix:2520693
ean:4003318080180
brand logo
brand logo
Technical specifications
Material/finishingOther
Width65 mm
Diameter11 mm
See all Specifications

Product details : ABUS GRANIT PADLOCK 37/60


The Granit 37/60 padlock is one of our high-security locks. Rely on our Granit 37/60 for the protection of high values and a high risk of theft! Halls, doors, gates, containers or trucks can be reliably locked with this padlock. The lock has a special coating for improved corrosion protection. Lock body and shackle are made of hardened special steel, inside an ABUS Plus disc cylinder is used. Of the two keys supplied, one is equipped with LED lighting. You can purchase this padlock either with code card or security card. With the code card, the number on the card is sufficient for you to have keys made at a dealer. With the security card, you retain control: Original keys can only be duplicated on presentation of the enclosed security card at a licensed ABUS specialist dealer. Tip: In combination with the hasp 130, the protection is even more reliable.

Strengths

•ABUS-Plus disc cylinder: highest protection against manipulation
Body and shackle made from hardened alloy steel
Black Granit coating for even more corrosion resistance
SZP: comes with security card to protect against unauthorized key duplicates
2 keys, 1 with LED light
Shackle guard protects against attacks with tools
Cylinder inserted from the top: optimum drill and pull resistance
Shackle can be taken out

Technical specifications


Attributes
Material/finishingOther
Width65 mm
Diameter11 mm
Interior length16 mm
ColourBlack
Thickness35 mm
Total length85 mm
TypePadlock
Show UNSPSC/ECL@SS
£ 171.30 excl. VAT
/ Each
£ 205.56 incl. VAT
  • Usually arrives within 14 working days