ABUS MARINE PADLOCK 90/50


Padlock

References
abus:90/50
rubix:2520665
ean:4003318114960
brand logo
brand logo
Technical specifications
Material/finishingtitanium
Width50 mm
Interior length22.5 mm
See all Specifications

Product details : ABUS MARINE PADLOCK 90/50


Can be used in wind and weather, lightweight but robust and protected against corrosion: This is our padlock 90RK/50 Titalium™. We recommend it if you want to insure higher value assets or if there is a high risk of theft. The 90RK/50 Titalium™ is also a good solution in maritime and port areas, for example to secure vehicles, boats, boxes and the like, which are in constant outdoor use. The solid lock body is made of TITALIUM™ special aluminium and is equipped with a precision pin cylinder. The shackle is made of stainless steel and is therefore weatherproof.

Strengths

•Lock body made from TITALIUM™, a special aluminium alloy: high security at low weight
Shackle made from high quality stainless steel, double bolted: high resistance against pulling and torsion
With integrated shackle guard to protect against bolt cutter attacks
Extreme corrosion resistance
Precision pin cylinder
Interchangeable cylinder: if required, the lock can also be adapted to existing locks
Key retaining: key is needed for locking (lock retains key until locked)

Applications

Vehicles;Boats

Technical specifications


Attributes
Material/finishingtitanium
Width50 mm
Interior length22.5 mm
Colourother
Thickness23 mm
Typepadlock
Show UNSPSC/ECL@SS
£ 67.83 excl. VAT
/ Each
£ 81.40 incl. VAT
  • Usually arrives within 14 working days