Padlock
Material/finishing | Aluminium |
---|---|
Width | 39 mm |
Diameter | 6.5 mm |
Material/finishing | Aluminium |
---|---|
Width | 39 mm |
Diameter | 6.5 mm |
Body material | Aluminium |
Interior length | 26.5 mm |
Colour | Blue |
Thickness | 19 mm |
Total length | 74 mm |
Type | Padlock |
In stock: Next day delivery