References
Festo:HEE-D-MINI-230
Rubix:107A3938
Manufacturer :172958
EAN:4052568140786

Technical specifications
| Type | on/off valve, electric |
|---|---|
| Volume flow rate | 1000 l/min |
| Type of coupling | g |
Documents
Product details : FESTO 172958 ON/OFF VALVE HEE-D-MINI-230
On-off valve HEE-1/4-D-MINI-230 Used in conjunction with Service units. Design structure=Piston slide, Type of actuation=electrical, Sealing principle=soft, Exhaust-Air function=not throttleable, Manual override=detenting
on-off valve HEE-D-MINI-230 For service units, without threaded connection plates with FRB threaded pin Design structure=Piston slide, Type of actuation=electrical, Sealing principle=soft, Exhaust-air function=not throttleable, Manual override=detenting
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 110x50x50 mm |
|---|---|
| Logistic Weight | 213 g |
| Type | on/off valve, electric |
| Volume flow rate | 1000 l/min |
| Type of coupling | g |
| Connecting diameter (inch) | g 1/8 '' |
| Min. tension | 197.8 V |
| Max. tension | 253 V |
Show UNSPSC/ECL@SS
£ 205.57 excl. VAT
/ Each
£ 246.68 incl. VAT
- Delivery usually within ( 16 ) days