SPARTEX 860178 PAINT AEROSOLS COLOUR BLACK RAL 9005 400ML
Paint aerosol
See technical informationSee documentsReferences
Spartex:860178
Rubix:217A3680
EAN:3660338151224
Documents
Product details : SPARTEX 860178 PAINT AEROSOLS COLOUR BLACK RAL 9005 400ML
High quality acrylic professional paint.
.
For the treatment of treated and untreated materials of wood, metal, aluminium, glass, stone, cement, ceramics and various synthetic materials. .
.
Fast Drying .
Excellent covering and filling power .
Long lasting tint and gloss .
Shock and scratch Resistant .
Resistant to external conditions .
Anti-corrosion .
Unalterable and UV resistant .
Excellent grip .
.
For the ref. 860183 high temperature-operating temperature up to 690° .
.
Contents: 400 ml
For the treatment of treated and untreated materials of wood, metal, aluminium, glass, stone, cement, ceramics and various synthetic materials. .
.
Fast Drying .
Excellent covering and filling power .
Long lasting tint and gloss .
Shock and scratch Resistant .
Resistant to external conditions .
Anti-corrosion .
Unalterable and UV resistant .
Excellent grip .
.
For the ref. 860183 high temperature-operating temperature up to 690° .
.
Contents: 400 ml
Strengths
24 colors available
Technical specifications
Attributes
| Volume | 400 ml |
|---|---|
| Colour | black |
Show UNSPSC/ECL@SS
£ 11.51 excl. VAT
/ Each
£ 13.81 incl. VAT
- In stock: Next day delivery
Colour
black

