Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Lubricants
(905)
Paints and Fittings
(468)
Brushes
(281)
Cleaning
(12)
Miscellaneous maintenance
(255)
Electrics, electronics and lighting
(3,160)
See Maintenance & Repairs
Paints and Fittings
(468)
See Paints and Fittings
< Back
Rubix Categories
Maintenance & Repairs
Paints and Fittings
Paints and Fittings
Paints and varnishes
Topcoat paint
RUST-OLEUM 2100.MM.0.4 HARD HAT SPECIAL COLOURS GLOSS 400ML
RUST-OLEUM 2100.MM.0.4 HARD HAT SPECIAL COLOURS GLOSS 400ML
HARD HAT SPECIAL COLOURS
References
rust-oleum:
2100.MM.0.4
rubix:
2587531
Technical sheet / Technical file
Security form
Product details
Technical specifications
Product details : RUST-OLEUM 2100.MM.0.4 HARD HAT SPECIAL COLOURS GLOSS 400ML
Hard Hat® Aerosol Topcoats 2100 are based on a fast drying short oil soya alkyd. The products are based on lead- and chromate free pigments
Technical specifications
Attributes
Logistic Weight
420
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
12.95
excl. VAT
/
Each
£
15.54
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
RUST-OLEUM 2500 TOPCOAT AEROSOL SIGNAL CLEAR 500ML
RUST-OLEUM 2174 HARD HAT TOPCOAT AEROSOL SIGNAL BROWN RAL 8002 500ML
RUST-OLEUM 2134 TOPCOAT AEROSOL SIGNAL GREEN 500ML
RUST-OLEUM 7378MS.2.5 COMBICOLOR MULTI-SURFACE MATT BLACK 2.5L
SPARTEX 860179 PAINT AEROSOLS COLOUR ALUMINIUM WHITE RAL 9006 400ML
SPARTEX 860167 PAINT AEROSOLS SAFETY BLUE SECURITE RAL 5005 400ML
JOHNSTONES VINYL SILK BRILLIANT WHITE 301724 2.5L
SPARTEX 860174 PAINT AEROSOLS COLOUR SILVER GREY RAL 7001 400ML
RUST-OLEUM 7377.0.25 CHESTNUT BROWN COMBICOLOR METAL PAINT 250ML
CRC 31064 WHITE GLOSS SPRAY PAINT
RUST-OLEUM 2990 INSULATING SPRAY PAINT COLOR PRIMER 500ML
JOHNSTONES 301679 EGGSHELL BRILLIANT WHITE 2.5 L
AMBERSIL ACRYLIC PAINT BLUE RAL 5015 400 MLT 20185
RUST-OLEUM 2115 TOPCOAT AEROSOL ALUMINIUM 500ML
AMBERSIL ACRYLIC PAINT GLOSS BLACK RAL 9005 400 MLT 20182