RUST-OLEUM 7314.0.25 GOLD COMBICOLOR METAL PAINT 250ML
Combicolor ® Original
See technical informationSee documentsReferences
Rust-Oleum:7314.0.25
Rubix:80537865
EAN:8715743011559






Documents
Product details : RUST-OLEUM 7314.0.25 GOLD COMBICOLOR METAL PAINT 250ML
RUST-OLEUM® CombiColor Metal 7300 coating is primer and topcoat in one, based on a urethane modified alkyd, providing good drying properties at low temperatures. The product contains rust-inhibitive pigments and is lead- and chromate free.
Strengths
Primer and topcoat in one.
High coverage: 10.5 m² per litre.
Sag resistant, no brush strokes.
Usable down to 5°C.
Applications
For application onto rust, bare metal.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 75x75x76 mm |
|---|---|
| Logistic Weight | 319 g |
| Volume | 250 ml |
| Colour | gold |
Show UNSPSC/ECL@SS
£ 8.20 excl. VAT
/ Each
£ 9.84 incl. VAT
- Usually arrives within 14 working days
