Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Lubricants
(901)
Paints and Fittings
(468)
Brushes
(281)
Cleaning
(12)
Miscellaneous maintenance
(255)
Electrics, electronics and lighting
(3,160)
See Maintenance & Repairs
Brushes
(281)
See Brushes
< Back
Rubix Categories
Maintenance & Repairs
Brushes
Brushes
Brushes
Paint roller handle
Paint roller handle
Filter Options
CATEGORIES
Paint roller handle (5)
Brand
ProDec
(3)
Spartex
(2)
SEE MORE FILTERS
CONFIRM
5 Product(s) with 5 variant(s):
Relevance
Exclusive brands
spartex:
734210
rubix:
209A7871
ean:
3660338021046
SPARTEX 734210 TELESCOPIC PAINT ROLLER 380MM TO 490MM
Width
:
10 cm
£
2.04
excl. VAT
/
Each
In stock: Next day delivery
Add
spartex:
845062
rubix:
209A8032
ean:
3660338812248
SPARTEX 845062 ABS PAINT ROLLER 180MM FRAME MATERIAL POLYPROPYLENE
Width
:
18 cm
£
3.59
excl. VAT
/
Each
In stock: Next day delivery
Add
prodec:
PRFR012
rubix:
2017969
PRODEC PRFR012 4IN MINI ROLLER FRAME 10IN LONG
£
2.08
excl. VAT
/
Each
In stock: Next day delivery
Add
prodec:
PRFR014
rubix:
2017968
PRODEC PRFR014 4IN MINI ROLLER FRAME 21IN LONG
£
1.50
excl. VAT
/
Each
In stock: Next day delivery
Add
prodec:
PRFR010
rubix:
2017963
PRODEC PRFR010 12IN CAST ALUMINIUM DOUBLE ARM FRAME
£
11.52
excl. VAT
/
Each
In stock: Next day delivery
Add