SPARTEX 845062 ABS PAINT ROLLER 180MM FRAME MATERIAL POLYPROPYLENE
Acrylic special sleeve
See technical informationSee documentsReferences
Spartex:845062
Rubix:209A8032
EAN:3660338812248

Documents
Product details : SPARTEX 845062 ABS PAINT ROLLER 180MM FRAME MATERIAL POLYPROPYLENE
Hollow polypropylene handle.
Galvanized steel Wire Ø 8 mm
Ergonomic handle.
Technical specifications
Attributes
| Width | 18 cm |
|---|---|
| Diameter | 8 mm |
Show UNSPSC/ECL@SS
£ 3.71 excl. VAT
/ Each
£ 4.45 incl. VAT
- Usually arrives within 14 working days
