Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Lubricants
(905)
Paints and Fittings
(468)
Brushes
(281)
Cleaning
(12)
Miscellaneous maintenance
(255)
Electrics, electronics and lighting
(3,160)
See Maintenance & Repairs
Brushes
(281)
See Brushes
< Back
Rubix Categories
Maintenance & Repairs
Brushes
Brushes
Brushes
Paint roller handle
SPARTEX 734210 TELESCOPIC PAINT ROLLER 380MM TO 490MM
SPARTEX 734210 TELESCOPIC PAINT ROLLER 380MM TO 490MM
"rabbit patch" mount
References
spartex:
734210
rubix:
209A7871
ean:
3660338021046
Technical specifications
Width
10
cm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : SPARTEX 734210 TELESCOPIC PAINT ROLLER 380MM TO 490MM
Telescopic mount..
6 mm Galvanized steel rod..
Hollow polypropylene handle..
Length: 380 to 490 mm
Strengths
Adjustable in 3 positions
Technical specifications
Attributes
Width
10
cm
Diameter
6
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2.04
excl. VAT
/
Each
£
2.45
incl. VAT
In stock: Next day delivery
Add to cart
Check our products from related categories
PRODEC PRFR014 4IN MINI ROLLER FRAME 21IN LONG
SPARTEX 845062 ABS PAINT ROLLER 180MM FRAME MATERIAL POLYPROPYLENE
PRODEC PRFR012 4IN MINI ROLLER FRAME 10IN LONG
PRODEC PRFR010 12IN CAST ALUMINIUM DOUBLE ARM FRAME
SPARTEX 734145 FLAT PAINT BRUSH 30MM
PRODEC PPB6 6IN PASTE BRUSH
PRODEC PBPT012 1IN ALL PURPOSE PAINT BRUSH
ROEBUCK FFJ25 PRODEC TRADESMAN PAINT BRUSH 63MM/2.5 INCH
FIT4THEJOB FBPT033 1IN NO BRISTLE LOSS CUTTING IN PAINT BRUSH
ROEBUCK PRRE004 ROLLER SLEEVE 9 X 1.3/4 INCH LONG PILE ACRYLIC 18MM
SPARTEX 845047 FLAT LAMINATE BRUSH 40MM
PRODEC PRRE063 9IN X 1.75IN SHORT PILE WOVEN ROLLER
SPARTEX 854265 PACK OF 5 DISPOSABLE TRAYS FOR BUCKET
ROEBUCK FBPT016 PRODEC ECONOMY PAINT BRUSH 2.1/2 INCH
SPARTEX 734155 ROUND PAINT BRUSH N2 21MM