FESTO 3605 BARBED HOSE FITTING N-1/8-P-6


N-P Barbed Fitting

References
festo:N-1/8-P-6
rubix:133A6374
manufacturer :3605
ean:4052568018443

Product details : FESTO 3605 BARBED HOSE FITTING N-1/8-P-6


Barbed hose fitting N-1/8-P-6 With sealing ring. Nominal size=4,5 mm, Type of seal on screw-in stud=Sealing ring, Operating pressure complete temperature range=-0,95 - 16 bar, Operating medium=Compressed Air in accordance with ISO8573-1:2010 [7:-:-], Note on operating and pilot medium=Lubricated operation possible (subsequently required for further operation)

Technical specifications


Attributes
Logistics dimensions (L x W x H)90x50x20Ā mm
Logistic Weight3,5Ā g
Typen-p
Show UNSPSC/ECL@SS
Ā£ 57.10 excl. VAT
/ 10 pieces
Ā£ 68.52 incl. VAT
  • Delivery usually within ( 11 ) days