FESTO 8030288 DOUBLE NIPPLE NPFC-D-2R34-M


Double Nipple

References
festo:NPFC-D-2R34-M
rubix:114A7222
manufacturer :8030288
ean:4052568063900
NPFC-D-2R34-M Double nipple
brand logo
Technical specifications
Typedouble nipple
See all Specifications

Product details : FESTO 8030288 DOUBLE NIPPLE NPFC-D-2R34-M


Double nipple NPFC-D-2R34-M Material information for Threaded fitting=(* Brass, * Nickel plated), Container size=10, Operating pressure=-0,95 - 50 bar, Operating medium=Compressed Air in accordance with ISO8573-1:2010 [-:-:-], Corrosion resistance classification CRC=1

Technical specifications


Attributes
Logistic Weight80,14 g
Typedouble nipple
Show UNSPSC/ECL@SS
£ 72.60 excl. VAT
/ 10 pieces
£ 87.12 incl. VAT
  • Delivery usually within ( 6 ) days