FESTO 8601 COMMON SUPPLY MANIFOLD PAL-1/8-2


PAL P manifold strip

References
festo:PAL-1/8-2
rubix:111A4831
manufacturer :8601
ean:4052568065355
PAL-1/8-2 Common supply manifold
brand logo
Technical specifications
Typep supply manifold for tiger classic
See all Specifications

Product details : FESTO 8601 COMMON SUPPLY MANIFOLD PAL-1/8-2


Common supply manifold PAL-1/8-2 Assembly Position=Any, Max. number of valve Positions=2, Product weight=145 g, Mounting type=With Mounting bracket, Pneumatic Connection, port 1=G1/4

Technical specifications


Attributes
Logistic Weight143,8 g
Typep supply manifold for tiger classic
Show UNSPSC/ECL@SS
£ 53.87 excl. VAT
/ Each
£ 64.64 incl. VAT
  • Delivery usually within ( 2 ) days