FESTO 3606 BARBED HOSE FITTING N-1/4-P-6


N-P Barbed Fitting

References
festo:N-1/4-P-6
rubix:124A9331
manufacturer :3606
ean:4052568018450

Product details : FESTO 3606 BARBED HOSE FITTING N-1/4-P-6


Barbed hose fitting N-1/4-P-6 With sealing ring. Nominal size=4,5 mm, Type of seal on screw-in stud=Sealing ring, Operating pressure complete temperature range=-0,95 - 16 bar, Operating medium=Compressed Air in accordance with ISO8573-1:2010 [7:-:-], Note on operating and pilot medium=Lubricated operation possible (subsequently required for further operation)

Technical specifications


Attributes
Logistics dimensions (L x W x H)80x80x20 mm
Logistic Weight6,3 g
Typen-p
Show UNSPSC/ECL@SS
£ 64.40 excl. VAT
/ 10 pieces
£ 77.28 incl. VAT
  • Delivery usually within ( 11 ) days